Shop All Power Cables
Rg Flex
4/0 AWG DC POWER CABLE, L4, GREEN W/ BRAID, Sold by the FT
Mfr # 4/0-L4GN
Zoro # G911129460
product price: $14.15
/ea
Sold in multiples of 100 for $1,415.00
$1,415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 4/1/2000
- Number of Conductors 1
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4/0-L4GN
- Zoro # G911129460
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Green |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Stranding | 532 |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB5AK1253)
- BELL OUTDOOR Electrical Box Cover, Round Ceiling Pan, 1 Gang, Steel, Blank/Flat (5653-1)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 0.5A, 250V AC, 5 PK (67235)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- HLS COMMERCIAL AC Power Adapter w/ 5 ft Cord (HLSAC)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 13A (20PX05ID)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0025)
- PRIME WIRE & CABLE Prime Wire & Cable PB101100 3 Outlet; White Swivel Power Tap (PB101100)
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- Rg Flex Power Cables