Shop All Power Cables
Rg Flex
4/0 AWG DC POWER CABLE, L4, GRAY W/ BRAID, Sold by the FT
Mfr # 4/0-L4GY
Zoro # G711130949
product price: $14.15
/ea
Sold in multiples of 100 for $1,415.00
$1,415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 4/1/2000
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4/0-L4GY
- Zoro # G711130949
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Gray |
Stranding | 532 |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- SOUTHWIRE UL SJTOW Portable Cord, 18 AWG, 16 Strand, 2C, PVC, Black, Sold by the FT (000000000056472101)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 2C, CPE, Black, Sold by the FT (SJO1402OW-0/90CASC)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9877)
- ENET C19 To C20 6Ft Black Power Cord (C19C20-6F-ENC)
- FIVEGEARS Computer Or Monitor Power Cable 3ft (FI67292)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- Rg Flex Power Cables