Shop All Power Cables
Rg Flex
4/0 AWG DC POWER CABLE, L3, GRAY W/ BRAID, Sold by the FT
Mfr # 4/0-L3GY
Zoro # G711130703
product price: $13.35
/ea
Sold in multiples of 100 for $1,335.00
$1,335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 4/1/2000
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4/0-L3GY
- Zoro # G711130703
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Gray |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Stranding | 532 |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-641J)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (S506-32-R)
- ANCOR Red 16 AWG Tinned Copper Wire - 250' (102825)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- ENET 5-15P To C13 4Ft Blue Power Cord (N515-C13-BL-4F-ENC)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1004-50)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1802-50)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBK, 1P (61225SCBK)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- Rg Flex Power Cables