Shop All Power Cables
Rg Flex
4/0 AWG DC POWER CABLE, L2, RED W/O BRAID, Sold by the FT
Mfr # 4/0-L2RD
Zoro # G811129638
product price: $13.75
/ea
Sold in multiples of 100 for $1,375.00
$1,375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 4/1/2000
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4/0-L2RD
- Zoro # G811129638
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Red |
Material | Tinned Copper |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Stranding | 532 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- MERSEN Automotive Fuse, A70P Series, 25A, Very Fast Acting, 700V AC, Blade (A70P25-4)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1404-250)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 15A (20PX10ID)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- FIVEGEARS Computer Or Monitor Power Cable 3ft (FI67292)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- Rg Flex Power Cables