Shop All Power Cables
Rg Flex
4/0 AWG DC POWER CABLE, L2, BLUE W/O BRAID, Sold by the FT
Mfr # 4/0-L2BL
Zoro # G611129678
product price: $13.75
/ea
Sold in multiples of 100 for $1,375.00
$1,375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 4/1/2000
- Number of Conductors 1
- Color Blue
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4/0-L2BL
- Zoro # G611129678
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Blue |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Stranding | 532 |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- SQUARE D 30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4 (9001K2L35LRR20)
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 15A (20PX10ID)
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-10F-BLK)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE)
- Rg Flex Power Cables