Shop All Power Cables
Rg Flex
4/0 AWG DC POWER CABLE, L2, BLACK W/O BRAID, Sold by the FT
Mfr # 4/0-L2BK
Zoro # G811129645
product price: $13.75
/ea
Sold in multiples of 100 for $1,375.00
$1,375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 4/1/2000
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4/0-L2BK
- Zoro # G811129645
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Black |
Material | Tinned Copper |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Stranding | 532 |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- MELNOR METAL CONNECTOR Y (9000)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 30A (MGF321NR)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 120V (1997)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- SOUTHWIRE Cam Lock Power Cord, 200A, 2/0 Wire Size (6126SCBK)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1VEP4)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 16/3 (1TNB5)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 13A, 16/3, Standards: cULus (5XFN4ID)
- Rg Flex Power Cables