Shop All Power Cables
Rg Flex
4 AWG DC POWER CABLE, L4, GRAY W/ BRAID, Sold by the FT
Mfr # 4AWG-L4GY
Zoro # G911129880
product price: $3.69
/ea
Sold in multiples of 100 for $369.00
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 4
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4AWG-L4GY
- Zoro # G911129880
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Gray |
Max. Cord Temp. | 90 C |
Insulation Material | LSZH THERMOSET |
Stranding | 105 |
Conductor Type | Stranded |
Conductor Shielding Type | Mylar Tape |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Glass Fuse, Agc Assortment (82-AGC-60)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- COLEMAN CABLE Road Power 4 Ga. 24 in. Battery Cable Lug To Lug (SS24-4)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- SOUTHWIRE , 2 651BC WELDING CABLE EPDM BLACK, Sold by the FT (104130608)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1804-250)
- COLEMAN CABLE 9 In. 15A 600V Twist Lock Adapter Cord (90218802)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- TRYSTAR SOOW Power Cable Size 10/5 Black 50 FT L21-20 Wetguard Male / Female (TSSO105BK50-M-F)
- Rg Flex Power Cables