Shop All Power Cables
Rg Flex
4 AWG DC POWER CABLE, L3, RED W/ BRAID, Sold by the FT
Mfr # 4AWG-L3RD
Zoro # G811130405
product price: $2.99
/ea
Sold in multiples of 100 for $299.00
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 4
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4AWG-L3RD
- Zoro # G811130405
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Red |
Max. Cord Temp. | 90 C |
Stranding | 105 |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 100 ft. (147)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- MERSEN Fuse, ATQ Series, Time Delay, 7A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ7)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2 YELLOW, 300V (8.613-913.0)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1004-100)
- HAMMOND 6 ft. CORD, NEMA 6-15P TO IEC C13 (1581C6NA250)
- SATCO Satco 90-2208 6 Ft. Heavy Duty Cord Set 18/3 SJT -105-#176;C, Black (90/2208)
- POWER ASSEMBLIES Banded Assembly, 5 Wire, 42 SC 16SC, Reverse Ground, 50ft 120208V (FB02SC16050MF-RG-4)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1204-500)
- Rg Flex Power Cables