Shop All Power Cables
Rg Flex
4 AWG DC POWER CABLE, L3, GREEN W/ BRAID, Sold by the FT
Mfr # 4AWG-L3GN
Zoro # G711130543
product price: $2.99
/ea
Sold in multiples of 100 for $299.00
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 4
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 4AWG-L3GN
- Zoro # G711130543
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 4 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Green |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Stranding | 105 |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pedestal Base, NOVAL Accessory, 14 Gang, Steel (A18SBASE)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1203-100)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- FASTTRACK 10ft UNIVERSAL POWER CORD IEC320 C13 to NEMA 5-15P (FA56727)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (E3600)
- CONNTEK Conntek 8F515LC13, 15A, Power Supply Cord with Push Lock, NEMA 5-15P to IEC C19 (8F515LC13)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3 (1TNA1)
- Rg Flex Power Cables