Shop All Power Cables
Rg Flex
350 MCM DC POWER CABLE, L4, GREEN W/ BRAID, Sold by the FT
Mfr # 350MCM-L4GN
Zoro # G911130909
product price: $21.19
/ea
Sold in multiples of 100 for $2,119.00
$2,119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 350MCM
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 350MCM-L4GN
- Zoro # G911130909
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 350MCM |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Green |
Material | Tinned Copper |
Insulation Material | LSZH THERMOSET |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Stranding | 882 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1603-100)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 10A (20PX02ID)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1404-250)
- Rg Flex Power Cables