Shop All Power Cables
Rg Flex
2/0 AWG DC POWER CABLE, L4, RED W/ BRAID, Sold by the FT
Mfr # 2/0-L4RD
Zoro # G011130618
product price: $9.55
/ea
Sold in multiples of 100 for $955.00
$955.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 2/1/2000
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2/0-L4RD
- Zoro # G011130618
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Red |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Overall Shielding Type | Unshielded |
Stranding | 342 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC (DTGB0142S)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1402-500)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 16/3 (1TNB5)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- AIR SYSTEMS INTL Power Cord, Bare End, For Sv Series Fans (ELCB012)
- UNIRISE USA 8Ft Power Cord C14-C15 15Amp Blue (PWCD-C14C15-15A-08F-BLU)
- ENET 5-15P To C13 2Ft Blue Power Cord (N515-C13-BL-2F-ENC)
- Rg Flex Power Cables