Shop All Power Cables
Rg Flex
2/0 AWG DC POWER CABLE, L4, BLACK W/ BRAID, Sold by the FT
Mfr # 2/0-L4BK
Zoro # G011130656
product price: $9.55
/ea
Sold in multiples of 100 for $955.00
$955.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 2/1/2000
- Number of Conductors 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2/0-L4BK
- Zoro # G011130656
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Black |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Conductor Shielding Type | Mylar Tape |
Stranding | 342 |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M177)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3 (5XFR7ID)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1004-250)
- COLEMAN CABLE Cold Flex 250 Ft. 12/3 Round Service Cord Electrical Wire (233880408)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- AC WORKS 3FT 15 Amp 12/3 Power Strip Cord with Power Indicator and Green Dot Plug (MD15AB515-036)
- UNIRISE USA 4Ft Blue C13-C20 Pdu Power Cord, Sjt, 15Amp, 250V (PWCD-C13C20-15A-04F-BLU)
- APC Power Cord, L6-20P, SJT, 12 ft., Blk, 16A, 12/3 (AP9871)
- Rg Flex Power Cables