Shop All Power Cables
Rg Flex
2/0 AWG DC POWER CABLE, L3, RED W/ BRAID, Sold by the FT
Mfr # 2/0-L3RD
Zoro # G711129684
product price: $8.95
/ea
Sold in multiples of 100 for $895.00
$895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 2/1/2000
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2/0-L3RD
- Zoro # G711129684
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Red |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Stranding | 342 |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- ANCOR Stainless Steel Cushion Clamp - 5/8" - 10-Pack (403622)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- ZENITH Cable 30 Pin Chrg/Sync Wh 3Ft (PM1002U30)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1403-250)
- MAKITA AC Power Cord (GM00002124)
- WOODS Tmr Dig 2-Outlet Indr (50009)
- FIRMAN Heavy Duty Power Cord 14-50P-14-50R 50Amp 6AWG RV Extension Cord (1190)
- KEYENCE Main Unit, Shielded Type, M8 (EV-108M)
- Rg Flex Power Cables