Shop All Power Cables
Rg Flex
2/0 AWG DC POWER CABLE, L3, GRAY W/ BRAID, Sold by the FT
Mfr # 2/0-L3GY
Zoro # G111130709
product price: $8.95
/ea
Sold in multiples of 100 for $895.00
$895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 2/1/2000
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2/0-L3GY
- Zoro # G111130709
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Gray |
Stranding | 342 |
Conductor Shielding Type | Mylar Tape |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- LEVITON Locking Plug (2661)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- HPE ISS BTO 32GB 2Rx4 PC4-2933Y-R Smar, P00924B21 (P00924-B21)
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- LEGRAND 2.5M 14 Awg European Power Cord (Cee7/7 To Iec320C13) (Taa Compliant) (03138)
- APC Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A (AP8752)
- Rg Flex Power Cables