Shop All Power Cables
Rg Flex
2/0 AWG DC POWER CABLE, L2, RED W/O BRAID, Sold by the FT
Mfr # 2/0-L2RD
Zoro # G711129370
product price: $9.59
/ea
Sold in multiples of 100 for $959.00
$959.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 2/1/2000
- Number of Conductors 1
- Color Red
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2/0-L2RD
- Zoro # G711129370
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Red |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Conductor Shielding Type | Mylar Tape |
Stranding | 342 |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-03F-BLK)
- ZENITH Cable 30 Pin Chrg/Sync Wh 3Ft (PM1002U30)
- HI-TEC 6 ft. Handset Cord; Dark Gray (HI81230)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1602-25)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- GVS-RPB Power Cable (09-021)
- CONNTEK Conntek 20611-018, 1.5', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R*4 (20611-018)
- Rg Flex Power Cables