Shop All Power Cables
Rg Flex
2/0 AWG DC POWER CABLE, L2, GREEN W/O BRAID, Sold by the FT
Mfr # 2/0-L2GN
Zoro # G611129333
product price: $9.59
/ea
Sold in multiples of 100 for $959.00
$959.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 2/1/2000
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2/0-L2GN
- Zoro # G611129333
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Green |
Conductor Type | Stranded |
Conductor Shielding Type | Mylar Tape |
Stranding | 342 |
Insulation Material | LSZH THERMOSET |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DIU)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (44YV10)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 16/3 (1TNC5)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- UNIRISE USA 10Ft Power Cord C14-C15 15Amp Red (PWCD-C14C15-15A-10F-RED)
- Rg Flex Power Cables