Shop All Power Cables
Rg Flex
2/0 AWG DC POWER CABLE, L2, GRAY W/O BRAID, Sold by the FT
Mfr # 2/0-L2GY
Zoro # G611129685
Sold in multiples of 100 for $959.00
$959.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 2/1/2000
- Number of Conductors 1
- Material Tinned Copper
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rg Flex
- MFR # 2/0-L2GY
- Zoro # G611129685
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Gray |
Insulation Material | LSZH THERMOSET |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Stranding | 342 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- PRIME WIRE & CABLE Prime Wire & Cable PB101100 3 Outlet; White Swivel Power Tap (PB101100)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- SOUTHWIRE UL SEOOW Portable Cord, 14 AWG, 41 Strand, 4C, TPE, Black, Sold by the FT (55039902)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL640-0025)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE-40)
- Rg Flex Power Cables