Shop All Power Cables
Rg Flex
2 AWG DC POWER CABLE, L4, GRAY W/ BRAID, Sold by the FT
Mfr # 2AWG-L4GY
Zoro # G711129776
product price: $5.19
/ea
Sold in multiples of 100 for $519.00
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 2
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2AWG-L4GY
- Zoro # G711129776
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Gray |
Insulation Material | LSZH THERMOSET |
Stranding | 165 |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1404-100)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- QUAIL ELECTRONICS 6' 14/3 SJT B N 5-15P TO C13 (5040.072)
- APC Power Cord, IEC 320 C19, IEC C19, 4 ft., PK6 (AP8714S)
- HI-TEC 6 ft. Handset Cord; Dark Gray (HI81230)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6in (P014-06N)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3 (1FD89)
- Rg Flex Power Cables