Shop All Power Cables
Rg Flex
2 AWG DC POWER CABLE, L4, BLACK W/ BRAID, Sold by the FT
Mfr # 2AWG-L4BK
Zoro # G811130429
product price: $5.19
/ea
Sold in multiples of 100 for $519.00
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 2
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2AWG-L4BK
- Zoro # G811130429
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Black |
Max. Cord Temp. | 90 C |
Stranding | 165 |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- DISCO Stndrd Blade Fuses 15 Amp Blue Type ATO PK5 (1713PK)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 16/3 (5XFR4ID)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3 (1TNA1)
- PRIME WIRE & CABLE Prime Wire & Cable PB101100 3 Outlet; White Swivel Power Tap (PB101100)
- Rg Flex Power Cables