Shop All Power Cables
Rg Flex
2 AWG DC POWER CABLE, L3, GRAY W/ BRAID, Sold by the FT
Mfr # 2AWG-L3GY
Zoro # G911130671
Sold in multiples of 100 for $439.00
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 2
- Number of Conductors 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rg Flex
- MFR # 2AWG-L3GY
- Zoro # G911130671
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Gray |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Stranding | 165 |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- HUBBELL 30/20A Locking Receptacle 4P 5W 600VAC/250VDC (HBL25403)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1003-25)
- APC Power Cord, L6-20P, SJT, 12 ft., Blk, 16A, 12/3 (AP9871)
- AC WORKS 4ft 10A 18/3 Medical Grade Power Cord with C13 Connector (MD10AC13-048)
- ASCENT SJOOW Portable Cord, 12 AWG, 65 Strand, 2C, CPE, Black, Sold by the FT (SJO1202OW-0/90CASC)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1803-100)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1403-100)
- Rg Flex Power Cables