Shop All Power Cables
Rg Flex
2 AWG DC POWER CABLE, L3, BLUE W/ BRAID, Sold by the FT
Mfr # 2AWG-L3BL
Zoro # G811130344
product price: $4.39
/ea
Sold in multiples of 100 for $439.00
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 2
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2AWG-L3BL
- Zoro # G811130344
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Blue |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Stranding | 165 |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JLLN110)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Plug, Yellow (000-115PV)
- POWERZONE Cord Range 50A 6/2-8/1X6Ft Blk (ORR628206)
- SOUTHWIRE 6' 16/2 Hpn Iron Cord (09327)
- COLEMAN CABLE Cold Flex 250 Ft. 12/3 Round Service Cord Electrical Wire (233880408)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- Rg Flex Power Cables