Shop All Power Cables
Rg Flex
2 AWG DC POWER CABLE, L3, BLACK W/ BRAID, Sold by the FT
Mfr # 2AWG-L3BK
Zoro # G711130109
Sold in multiples of 100 for $439.00
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 2
- Number of Conductors 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rg Flex
- MFR # 2AWG-L3BK
- Zoro # G711130109
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Black |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Stranding | 165 |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1203-50)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1603-250)
- TRIPP LITE 10- 12Pwg Power Cord (P040-010)
- GOOGLE NEST Camera Replacement Charger 1M White (GA02279-US)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- POWERZONE Cord Range 50A 6/2-8/1X6Ft Gry (ORR628106)
- Rg Flex Power Cables