Shop All Power Cables
Rg Flex
2 AWG DC POWER CABLE, L2, RED W/O BRAID, Sold by the FT
Mfr # 2AWG-L2RD
Zoro # G711129806
product price: $4.99
/ea
Sold in multiples of 100 for $499.00
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 2
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2AWG-L2RD
- Zoro # G711129806
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Red |
Material | Tinned Copper |
Stranding | 165 |
Conductor Shielding Type | Mylar Tape |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR825ULTRA)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331SW)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1803-50)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 15A (20PX10ID)
- AC WORKS 20FT 14/3 15A Medical Grade Power Cord with Right Angle IEC C13 (MD15ARC13-240BK)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1404-250)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1204-250)
- Rg Flex Power Cables