Shop All Power Cables
Rg Flex
2 AWG DC POWER CABLE, L2, GREEN W/O BRAID, Sold by the FT
Mfr # 2AWG-L2GN
Zoro # G811130177
product price: $4.99
/ea
Sold in multiples of 100 for $499.00
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 2
- Number of Conductors 1
- Color Green
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2AWG-L2GN
- Zoro # G811130177
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Green |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Overall Shielding Type | Unshielded |
Stranding | 165 |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI25)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A (LC2D65AG7)
- AC WORKS Up to 6.5FT 10A 18/3 Coiled Medical Grade Extension Cord (MDC515PR-LN)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 16/3 (1TNB5)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- TRIPP LITE Power Cord, HD, C19 to C20, 15A, 14AWG, 10ft (P036-010-15A)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- ASCENT UL SJOOW Portable Cord, 16 AWG, 26 Strand, 2C, CPE, Black, Sold by the FT (SJO1602OW-0/90CASC)
- Rg Flex Power Cables