Shop All Power Cables
Rg Flex
2 AWG DC POWER CABLE, L2, BLUE W/O BRAID, Sold by the FT
Mfr # 2AWG-L2BL
Zoro # G911130008
product price: $4.99
/ea
Sold in multiples of 100 for $499.00
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 2
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2AWG-L2BL
- Zoro # G911130008
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Blue |
Overall Shielding Type | Unshielded |
Stranding | 165 |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray (6201-24-00)
- HUBBELL 30A Watertight Locking Plug 3P 4W 250VAC L15-30P YL (HBL28W75)
- C2G 1Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) - (10312)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- AC WORKS 1FT 50 Amp 14-50 Piggy-Back Plug to Household 15/20 Amp Connector Adapter Cord (PB1450520)
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- APC Power Cord, L6-20P, SJT, 12 ft., Blk, 16A, 12/3 (AP9871)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles (TPC50)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1403-250)
- Rg Flex Power Cables