Shop All Power Cables
Rg Flex
2 AWG DC POWER CABLE, L2, BLACK W/O BRAID, Sold by the FT
Mfr # 2AWG-L2BK
Zoro # G011130007
product price: $4.99
/ea
Sold in multiples of 100 for $499.00
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 2
- Number of Conductors 1
- Color Black
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 2AWG-L2BK
- Zoro # G011130007
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 2 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Black |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Stranding | 165 |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC50D0250)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23F0175TFFJ)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 3A, 250V AC, 10kA (OTM3)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- MILWAUKEE TOOL 25' 3-Wire QUIK-LOK Cord (48-76-4025)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1204-100)
- MARINCO MARINCO 5030ARV Power Cord Adapter (M1D-5030ARV)
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- AC WORKS 15A 6FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-072)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- POLYCORD Polycord PC18-BLACK Poly-Cords 18 in., Black (PC18-BLACK)
- Rg Flex Power Cables