Shop All Power Cables
Rg Flex
14 AWG DC POWER CABLE, L3, RED W/ BRAID, Sold by the FT
Mfr # 14AWG-L3RD
Zoro # G711130239
product price: $0.97
/ea
Sold in multiples of 250 for $242.50
$242.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 14
- Number of Conductors 1
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 14AWG-L3RD
- Zoro # G711130239
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 14 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Red |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Stranding | 41 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1" x 3ft (WL-J-NCW-Z-100-3FT-BK/WT)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- SOUTHWIRE UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT (55052807)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1804-10)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- Rg Flex Power Cables