Shop All Power Cables
Rg Flex
14 AWG DC POWER CABLE, L3, GRAY W/ BRAID, Sold by the FT
Mfr # 14AWG-L3GY
Zoro # G311130714
product price: $0.97
/ea
Sold in multiples of 250 for $242.50
$242.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 14
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 14AWG-L3GY
- Zoro # G311130714
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 14 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Gray |
Overall Shielding Type | Unshielded |
Stranding | 41 |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 250VAC (HBL65W49)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- ENET C19 To C20 6Ft Black Power Cord (C19C20-6F-ENC)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1004-10)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- Rg Flex Power Cables