Shop All Power Cables
Rg Flex
14 AWG DC POWER CABLE, L3, BLACK W/ BRAID, Sold by the FT
Mfr # 14AWG-L3BK
Zoro # G111130198
product price: $0.97
/ea
Sold in multiples of 250 for $242.50
$242.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 14
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 14AWG-L3BK
- Zoro # G111130198
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 14 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Black |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Stranding | 41 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPLIT BOLT COPPER 8-4AWG (GBIK-4)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P (555080423)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x2.75, Gray, S (A1043DSC)
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 300A Steel Ground Clamp (TSWC20BK10-BKM-SGC3)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 10ft (P022-010)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- HAMMOND 6 ft. CORD, UK BS1363 TO IEC C13 (1581C6UK)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 2C, TPE, Black, Sold by the FT (55049506)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1204-100)
- QUAIL ELECTRONICS 2.5M UNIV JUMPER B C14 TO C13 (3500.098)
- WOODS Tmr Dig 2-Outlet Indr (50009)
- Rg Flex Power Cables