Shop All Power Cables
Rg Flex
14 AWG DC POWER CABLE, L2, GREEN W/O BRAID, Sold by the FT
Mfr # 14AWG-L2GN
Zoro # G711130697
product price: $1.15
/ea
Sold in multiples of 250 for $287.50
$287.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 14AWG-L2GN
- Zoro # G711130697
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 14 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Color | Green |
Material | Tinned Copper |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Overall Shielding Type | Unshielded |
Stranding | 41 |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1403-250)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1202-500)
- POWER ASSEMBLIES Banded Assembly, 5 Wire, 42 SC and 16 SC, 25ft 120208V (FB02SC16025MF-4)
- APC Power Cord, IEC 320 C20, H05VV-F, 15 ft., 16A (AP9887)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1803-50)
- Rg Flex Power Cables