Shop All Power Cables
Rg Flex
14 AWG DC POWER CABLE, L2, GRAY W/O BRAID, Sold by the FT
Mfr # 14AWG-L2GY
Zoro # G411129861
product price: $1.15
/ea
Sold in multiples of 250 for $287.50
$287.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14
- Number of Conductors 1
- Color Gray
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 14AWG-L2GY
- Zoro # G411129861
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 14 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Gray |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Stranding | 41 |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR20BLK)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1202-100)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (E3600)
- COLEMAN CABLE Cold Flex 250 Ft. 12/3 Round Service Cord Electrical Wire (233880408)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLU)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (1TNA7)
- GROTE ABS Power Cord, 15 ft., Green (87101)
- Rg Flex Power Cables