Shop All Power Cables
Rg Flex
14 AWG DC POWER CABLE, L2, BLACK W/O BRAID, Sold by the FT
Mfr # 14AWG-L2BK
Zoro # G911129989
product price: $1.15
/ea
Sold in multiples of 250 for $287.50
$287.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14
- Number of Conductors 1
- Material Tinned Copper
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 14AWG-L2BK
- Zoro # G911129989
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 14 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Black |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Stranding | 41 |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- KILLARK Conduit Outlet Body, 2 In. (OLR-6)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- SOUTHWIRE UL SJT Portable Cord, 14 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56469301)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1804-100)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1004-100)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1602-25)
- Rg Flex Power Cables