Shop All Power Cables
Rg Flex
12 AWG DC POWER CABLE, L2, RED W/O BRAID, Sold by the FT
Mfr # 12AWG-L2RD
Zoro # G611129425
product price: $1.29
/ea
Sold in multiples of 250 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12
- Number of Conductors 1
- Color Red
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 12AWG-L2RD
- Zoro # G611129425
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 12 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Red |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Stranding | 65 |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10030)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (6EAW1)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT6ID)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1603-100)
- MONOPRICE England Power Cord Cable, 6 ft. (7691)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- CONNTEK Conntek 8F515LC13, 15A, Power Supply Cord with Push Lock, NEMA 5-15P to IEC C19 (8F515LC13)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- Rg Flex Power Cables