Shop All Power Cables
Rg Flex
12 AWG DC POWER CABLE, L2, BLUE W/O BRAID, Sold by the FT
Mfr # 12AWG-L2BL
Zoro # G311129954
product price: $1.29
/ea
Sold in multiples of 250 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12
- Number of Conductors 1
- Material Tinned Copper
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 12AWG-L2BL
- Zoro # G311129954
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 12 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Blue |
Conductor Shielding Type | Mylar Tape |
Stranding | 65 |
Conductor Type | Stranded |
Insulation Material | LSZH THERMOSET |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 48 cu in, Outlet Box, 2 Gang, PVC (EZ48DN)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (FRS-R-5)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1203-50)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBU, 1P (61225SCBU)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- AGILUX 12in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm Wh, PK 2 (ACC012-01)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft (P005-010)
- UNIRISE USA 10Ft Power Cord C14-C15 15Amp Blue (PWCD-C14C15-15A-10F-BLU)
- Rg Flex Power Cables