Shop All Power Cables
Rg Flex
12 AWG DC POWER CABLE, L2, BLACK W/O BRAID, Sold by the FT
Mfr # 12AWG-L2BK
Zoro # G711130222
product price: $1.29
/ea
Sold in multiples of 250 for $322.50
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12
- Number of Conductors 1
- Material Tinned Copper
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 12AWG-L2BK
- Zoro # G711130222
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 12 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Black |
Max. Cord Temp. | 90 C |
Stranding | 65 |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R (RSCG080836G)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- ZENITH Cable 30 Pin Chrg/Sync Wh 3Ft (PM1002U30)
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- INTEL 8 ft. Accessory DC Single Power Cable (AXXDCCRPSCBL)
- Rg Flex Power Cables