Shop All Power Cables
Rg Flex
1/0 AWG DC POWER CABLE, L4, GREEN W/ BRAID, Sold by the FT
Mfr # 1/0-L4GN
Zoro # G911130060
product price: $7.65
/ea
Sold in multiples of 100 for $765.00
$765.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 1/1/2000
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 1/0-L4GN
- Zoro # G911130060
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 1/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Green |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Stranding | 210 |
Insulation Material | LSZH THERMOSET |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Momentary and On/Off Mini Round Rocker Switch Black (6391105)
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (LFR25100-1CID)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Blue (WL902-SP100-RED)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1602-25)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- AC WORKS 9-11FT 13A 16/3 Medical Grade Power Strip Coiled Cord with Bar Tri-outlet (MD220-CC)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1004-250)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- AGILUX 6in Male-Male DC Power Supply Barrel Connection Extension Cable Cord, 2.1mm x 5.5mm White, PK 2 (ACC006-01)
- Rg Flex Power Cables