Shop All Power Cables
Rg Flex
1/0 AWG DC POWER CABLE, L4, BLACK W/ BRAID, Sold by the FT
Mfr # 1/0-L4BK
Zoro # G711130574
Sold in multiples of 100 for $765.00
$765.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 1/1/2000
- Number of Conductors 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rg Flex
- MFR # 1/0-L4BK
- Zoro # G711130574
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 1/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Black |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Conductor Shielding Type | Mylar Tape |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Stranding | 210 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 100A, 600V AC, Non-Indicating (DFJ-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Red (HS397-S10-RED)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502HW)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1404-50)
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- AC WORKS 3FT 15 Amp 12/3 Power Strip Cord with Power Indicator and Green Dot Plug (MD15AB515-036)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- FASTTRACK 10ft UNIVERSAL POWER CORD IEC320 C13 to NEMA 5-15P (FA56727)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-10F-BLK)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Male / Bare (TSPC40BK5-M-B/PCTW40BK5-M-B)
- Rg Flex Power Cables