Shop All Power Cables
Rg Flex
1/0 AWG DC POWER CABLE, L3, RED W/ BRAID, Sold by the FT
Mfr # 1/0-L3RD
Zoro # G711130055
product price: $7.25
/ea
Sold in multiples of 100 for $725.00
$725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 1/1/2000
- Number of Conductors 1
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 1/0-L3RD
- Zoro # G711130055
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 1/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Color | Red |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Stranding | 210 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- INTEL 8 ft. Accessory DC Single Power Cable (AXXDCCRPSCBL)
- UNIRISE USA 10Ft Power Cord C14-C15 15Amp Blue (PWCD-C14C15-15A-10F-BLU)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- APC Power Cord, 5-20P, SJT, 8.2 ft., Blk, 16A, 12/3 (AP9873)
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- Rg Flex Power Cables