Shop All Power Cables
Rg Flex
1/0 AWG DC POWER CABLE, L3, GRAY W/ BRAID, Sold by the FT
Mfr # 1/0-L3GY
Zoro # G611130728
product price: $7.25
/ea
Sold in multiples of 100 for $725.00
$725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 1/1/2000
- Number of Conductors 1
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 1/0-L3GY
- Zoro # G611130728
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 1/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Gray |
Conductor Type | Stranded |
Conductor Shielding Type | Mylar Tape |
Overall Shielding Type | Unshielded |
Stranding | 210 |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA7L)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1203-50)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9877)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 13A, 16/3 (1FD87)
- MARINCO MARINCO 3015ARV Power Cord Adapter (M1D-3015ARV)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- HPE ISS BTO 32GB 2Rx4 PC4-2933Y-R Smar, P00924B21 (P00924-B21)
- APC Power Cord, 5-20P, SJT, 8.2 ft., Blk, 16A, 12/3 (AP9873)
- Rg Flex Power Cables