Shop All Power Cables
Rg Flex
10 AWG DC POWER CABLE, L3, BLACK W/ BRAID, Sold by the FT
Mfr # 10AWG-L3BK
Zoro # G311129411
product price: $1.19
/ea
Sold in multiples of 250 for $297.50
$297.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material COTTON BRAID
- Wire Size 10
- Number of Conductors 1
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 10AWG-L3BK
- Zoro # G311129411
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 10 |
Details
Item | DC Power Cable |
Voltage | 600V |
Jacket Material | COTTON BRAID |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Black |
Max. Cord Temp. | 90 C |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Stranding | 105 |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Snow (SC-3-SW)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 1 Pole, 120V AC (BQ1B030)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 4ft (P019-004)
- ASCENT SJOOW Portable Cord, 12 AWG, 65 Strand, 2C, CPE, Black, Sold by the FT (SJO1202OW-0/90CASC)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- AC WORKS 20ft 13A 16/3 Medical Grade Extension Cord (MD13APR-240)
- AC WORKS 6ft 18/3 10A Medical Grade Power Cord with Right Angle IEC C13 Connector (MD10ARC13-072)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE-40)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- Rg Flex Power Cables