Shop All Power Cables
Rg Flex
10 AWG DC POWER CABLE, L2, RED W/O BRAID, Sold by the FT
Mfr # 10AWG-L2RD
Zoro # G311130134
product price: $1.39
/ea
Sold in multiples of 250 for $347.50
$347.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 10
- Number of Conductors 1
- Material Tinned Copper
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 10AWG-L2RD
- Zoro # G311130134
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 10 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Max. Cord Temp. | 90 C |
Color | Red |
Stranding | 105 |
Insulation Material | LSZH THERMOSET |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V06)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V09)
- APC Power Cord, IEC 320 C19, IEC C19, 4 ft., PK6 (AP8714S)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- MILWAUKEE TOOL 25' 3-Wire QUIK-LOK Cord (48-76-4025)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1403-100)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- Rg Flex Power Cables