Shop All Power Cables
Rg Flex
1/0 AWG DC POWER CABLE, L2, RED W/O BRAID, Sold by the FT
Mfr # 1/0-L2RD
Zoro # G311129992
product price: $7.49
/ea
Sold in multiples of 100 for $749.00
$749.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 1/1/2000
- Number of Conductors 1
- Material Tinned Copper
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 1/0-L2RD
- Zoro # G311129992
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 1/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Red |
Max. Cord Temp. | 90 C |
Stranding | 210 |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- OK INDUSTRIES 28 AWG Wire Wrapping Wire 100 ft. RD (KSW28R-0100)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- GENERAC 100 Amp Smart Management Module (7006)
- SATCO Satco 90-2208 6 Ft. Heavy Duty Cord Set 18/3 SJT -105-#176;C, Black (90/2208)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- AC WORKS 15A 6FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-072)
- INTELED InteLED 789SPC-WHT 6ft Power Cord with Plug and in-line switch (789SPC-WHT)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT7ID)
- SOUTHWIRE UL SJTOW Portable Cord, 18 AWG, 16 Strand, 2C, PVC, Black, Sold by the FT (000000000056472101)
- LEGRAND 6Ft 18Awg Hsptl Pc Coiled, 5-15P-C13 Bk (48065)
- Rg Flex Power Cables