Shop All Power Cables
Rg Flex
10 AWG DC POWER CABLE, L2, GRAY W/O BRAID, Sold by the FT
Mfr # 10AWG-L2GY
Zoro # G311129664
product price: $1.39
/ea
Sold in multiples of 250 for $347.50
$347.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 10
- Number of Conductors 1
- Material Tinned Copper
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 10AWG-L2GY
- Zoro # G311129664
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 10 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Tinned Copper |
Color | Gray |
Max. Cord Temp. | 90 C |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Stranding | 105 |
Conductor Shielding Type | Mylar Tape |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, Gray (HN1.5X2LG6)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA51-6S-BL-NBL)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (9846)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325T)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLK)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- Rg Flex Power Cables