Shop All Power Cables
Rg Flex
1/0 AWG DC POWER CABLE, L2, BLUE W/O BRAID, Sold by the FT
Mfr # 1/0-L2BL
Zoro # G311130080
product price: $7.49
/ea
Sold in multiples of 100 for $749.00
$749.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 1/1/2000
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rg Flex
- MFR # 1/0-L2BL
- Zoro # G311130080
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 1/1/2000 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Blue |
Overall Shielding Type | Unshielded |
Insulation Material | LSZH THERMOSET |
Conductor Shielding Type | Mylar Tape |
Stranding | 210 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT269)
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC2)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1003-100)
- SOUTHWIRE Class K Welding Cable, 4/0 AWG, 2052 Strand, Red, Sold by the FT (104180504)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 1000' Lngth (SOOW1602-1000)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 120V (1997)
- CONNTEK Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire (14303)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- ALLEN BRADLEY Redundant Power Supply Cable (1756-CPR2)
- Rg Flex Power Cables