Shop All Power Cables
Rg Flex
10 AWG DC POWER CABLE, L2, BLACK W/O BRAID, Sold by the FT
Mfr # 10AWG-L2BK
Zoro # G711130291
Sold in multiples of 250 for $347.50
$347.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 10
- Number of Conductors 1
- Max. Cord Temp. 90 C
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rg Flex
- MFR # 10AWG-L2BK
- Zoro # G711130291
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 10 |
Details
Item | DC Power Cable |
Voltage | 600V |
Number of Conductors | 1 |
Max. Cord Temp. | 90 C |
Material | Tinned Copper |
Color | Black |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Stranding | 105 |
Conductor Shielding Type | Mylar Tape |
Insulation Material | LSZH THERMOSET |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Opening Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS12RKL)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL7)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD25)
- AC WORKS 15ft 14/3 15A Medical Grade Power Cord With Left Angle IEC C13 Connector (MD15ALC13-180)
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLU)
- Rg Flex Power Cables