Shop All Security Video Cameras
Rfr - Jansen Electronics
Wireless Motion Detector
Mfr # 1000V
Zoro # G902697589
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.1
- Height 5.6
- Outside Diameter 2.5
- Length 9.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rfr - Jansen Electronics
- MFR # 1000V
- Zoro # G902697589
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 7.1 |
Height | 5.6 |
Outside Diameter | 2.5 |
Length | 9.1 |
Description
This easy-to-install, weatherproof Single-Beam Driveway Motion Detector is a great way to monitor your driveway and other property areas. Features an adjustable fan beam that can be set to detect movement from 20' to 60' away. System has a four-zone trigger indicator light and allows you to select between four types of chime tones. Additional sensors (Item # 125804) sold separately. NOTE: This unit no longer needs a mounting bracket. Blue sheet with updated mounting instructions included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 180Ah, UB4D, L4 L Type Tab Terminal, GEL Type (40701)
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- BATTERY CLERK AJC® SigmasTek k SP6-4.5 SP6-5 SPM6-5 6V 4.5Ah Sealed Lead Acid Battery (SIGMASTEK-K SP6-4.5 SP6-5 SPM6-5)
- MIGHTY MAX BATTERY YTZ10S 12V Battery Replaces Husqvarna 693 701 Enduro, Supermoto 16-19 (YTZ10S1411)
- RFR - JANSEN ELECTRONICS Outdoor "Dummy" Security Camera (3KNG8)
- RFR - JANSEN ELECTRONICS Outdoor Dummy Security Camera with LED Light (OUTFLED)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- VITEK IP Camera, 1080p, Bullet, 10W (VTC-TNB5RME)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- INVID TECH IP Camera, 7W, Color (VIS-P5DRXIRA27135NH)
- W BOX 9 CHANNEL 7.5A 12VDC CCTV (0E-1275AD9)
- Rfr - Jansen Electronics Closed Circuit TV Systems & Accessories