Shop All Keyless Access Control Locks
Rf Ideas
Wiegand To Usb Converter
Mfr # OEM-W2USB-V3
Zoro # G0329781
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rf Ideas
- MFR # OEM-W2USB-V3
- Zoro # G0329781
- Country of Origin Unknown
- Category Keyless Access Control Locks
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Surface box, shallow depth, provision for wireless, flame/impact resisrant black plymer (ABS (CMD-CM-43LP)
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Satin Nickel (RB-YRD540-WV-619)
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull (MQ1129)
- ILCO Ilco: Key Blanks, SC1-BIG (ILCO-SC1-BIG)
- CODELOCKS Electronic Key Lock, Exit, 2-3/4" Backseat (CL4000 RONDO STRIKE BOX)
- DIGILOCK Electronic Keyless Lock, Zinc, RFID (DAR1-ATS1-619-01-2D)
- SPECO TECHNOLOGIES Proximity Card (APSI4)
- ALARM LOCK AlarmLock: Tailpiece used with Von Duprin 33 LH (RHR) Devices only (ALL-TP-1694)
- CAMDEN Camden: Heavy Duty Power Transfer Cable, 'Zamac' endcaps, 1/4" inside diameter cable, 12" length (CMD-CM-PTS14)
- SECO-LARM Seco-Larm: 1- Button RF Transmitter for use with all SECO-LARM 315MHz receivers. Pre-coded. (SLM-SK-919T1-GBQ)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Satin Nickel (KWS-938-WIFI-KYPD-15)
- Rf Ideas Door Locks and Deadbolts