Shop All Gas Valves
Reznor
Wc Nat 1/2" Gas Valve 24V, 5", Natural Gas, 24V, 5" WC, Single Stage
Mfr # 204301
Zoro # G7504170
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type Single Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reznor
- MFR # 204301
- Zoro # G7504170
- UPC # 00694776798010
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Valve Type | Single Stage |
Item | Wc Nat 1/2" Gas Valve 24V,5" |
Pressure Setting Range | 5" WC |
Description
Wc Nat 1/2 In. Gas Valve 24V,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON HONEYWELL GEN RELAY SPDT SWITCH (V71750)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 6 In (21122)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- REZNOR Gas Valve, 3/4", 2 Stage, Natural Gas (177397)
- REZNOR 260603 24V Nat Gas Valve (260603)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- REZNOR Gas Valve, 1/2", 2 Stage, 24V (177396)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- WHIRLPOOL Gas Valve (9763716)
- Reznor Gas Valves