Shop All Gas Valves
Reznor
Wc Lp 1/2"X3/4" Gasvalve 24V, 10", Propane Gas, 24V, 10" WC
Mfr # 96303
Zoro # G7521278
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Propane Gas
- Inlet Size 1/2"
- Outlet Size 3/4"
- Valve Type Single Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 96303
- Zoro # G7521278
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Details
Coil Volts | 24V |
Gas Type | Propane Gas |
Valve Type | Single Stage |
Item | Wc Lp 1/2"X3/4" Gasvalve 24V,10" |
Pressure Setting Range | 10" WC |
Description
Wc Lp 1/2 In.X3/4 In. Gasvalve 24V,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- DECOR GRATES Floor Register, 3.75 X 15.5, Bright Brass, Brass (SPH214)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 1/2" (96300)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 3/4" (196981)
- REZNOR 176680 Gas Valve Vr8204M1901 (176680)
- REZNOR Gas Valve, 1/2", 2 Stage, 24V (177396)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- Reznor Gas Valves