Shop All Furnace and Heater Parts
Reznor
Ventor Motor, 115V
Mfr # 132377
Zoro # G0350688
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reznor
- Product Type Ventor Motor, 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 132377
- Zoro # G0350688
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Ventor Motor |
Fits Brand | Reznor |
Product Type | Ventor Motor, 115V |
Description
Ventor Motor, 115V, Fits Brand Reznor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# Cgft892-302Kjknf (CGFT892-302KJKNF)
- DANFOSS Remote Sensor and Dial 16 ft. Capillary (013G-8565)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 10, High Capacity, Synthetic, 4YUY8 , White (4YUY8)
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (01C20 101S1)
- REZNOR 195641 Capacitor 4Mfd Mb40040Ed (195641)
- REZNOR Motor, 208/230/460/575, Less Housing (214598)
- REZNOR Air Proving Switch, Wall Mount (68266)
- REZNOR DSI Ignition Control (204955)
- REZNOR 68005 F Style B 2-1/4 Hub 5/16 (68005)
- REZNOR 97724 Wheel Brookside (97724)
- HONEYWELL THERMAL SOLUTIONS 23176Cb Potentiometer Assy. (23176CB)
- Reznor Furnace and Heater Parts